Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, Alloy Stl, 3/4x5 L
Mfr # 2ME80
Zoro # G0714192
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ME80
- Zoro # G0714192
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/4 in |
Fastener Length | 5 in |
Dia. | 0.7501 to 0.7501" |
Pin Dia. | 0.7501 to 0.7501 in |
Length Tolerance | +/-0.012 in |
Overall Length | 5" |
Shank Length Tolerance | +/-0.012 in |
Shank Length | 5 in |
Pin Diameter | 3/4 in |
Description
Dowel Pin,Steel,0.7501 in dia,5 in L, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/4 in, Shank Length Tolerance +/-0.012 in, Rockwell Hardness C60, Single Shear Strength 57,000 lb, Product Type Dowel Pin, Shank Length 5 in, System of Measurement Inch, Nominal Diameter 3/4 in, Double Shear Strength 114,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW SHAKEPROOF Clevis Pin 5/8 x 2-1/4 LCS ZC (CLPZ-0625-2250/B)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 2 in, CFL, Steel, Plain Finish, 100 PK (101-010-188-G100)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0006)
- BULLDOG WINCH Cinch Strap, No Adhesive, Black (20338)
- ZORO SELECT Dowel Pin, Steel, 2x30mm, PK100 (M39080.020.0030)
- ZORO SELECT Dowel Pin, 5/32 In, Pk25 (D18-375)
- ZORO SELECT Dowel Pin, Plain, 1.5mm Dia. x 6mmL., PK100 (M39080.015.0006)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0050)
- ZORO SELECT Dowel Pin, Steel, 10x24mm, PK25 (M39090.100.0024)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK100 (U39080.018.0075)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0030)
- Zoro Select Dowel Pins