Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, Alloy Stl, 1x4 1/2 L
Mfr # U39080.100.0450
Zoro # G0291943
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39080.100.0450
- Zoro # G0291943
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1 in |
Fastener Length | 4 1/2 in |
Length Tolerance | +/-0.012 in |
Dia. | 1.0001 to 1.0003" |
Pin Dia. | 1.0001 to 1.0003 in |
Overall Length | 4-1/2" |
Shank Length Tolerance | +/-0.012 in |
Shank Length | 4 1/2 in |
Pin Diameter | 1 in |
Description
Dowel Pin,Steel,1 in dia,4 1/2 in L, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1 in, Shank Length Tolerance +/-0.012 in, Rockwell Hardness C50, Single Shear Strength 102,000 lb, Product Type Dowel Pin, Shank Length 4 1/2 in, System of Measurement Inch, Nominal Diameter 1 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Double Shear Strength 204,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE INDUSTRIAL Spring Pin, M16x140, Plain, ISO8752/DIN1481 (SPM-160-140-I)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK (U37180.025.0001)
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 in Wd, 3 1/4 in Ht, Black Oxide Steel (U17242.025.0150)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 100 PK (56214)
- ZORO SELECT Dowel Pin, 1/8 In, Pk25 (D17-1250)
- ZORO SELECT Dowel Pin, Steel, 10x32mm, PK50 (M39080.100.0032)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0030)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 12mm L., PK100 (M39080.060.0012)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39070.100.0018)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 40mm L., PK50 (M39080.060.0040)
- ZORO SELECT Dowel Pin, SS, 3/8 Dx1 1/2 In L, Pk25 (MS16555-661)
- Zoro Select Dowel Pins