Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, 5/8x1 1/4 L, PK10
Mfr # 2ME55
Zoro # G0280314
product price: $7.15
/pk 10, $0.72/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ME55
- Zoro # G0280314
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/8 in |
Fastener Length | 1 1/4 in |
Length Tolerance | +/-0.012 in |
Pin Dia. | 0.6251 to 0.6253 in |
Overall Length | 1-1/4" |
Dia. | 0.6251 to 0.6253" |
Pin Diameter | 5/8 in |
Shank Length | 1 1/4 in |
Shank Length Tolerance | +/-0.012 in |
Description
Dowel Pin,,0.6251in dia,1 1/4in L,PK10, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5/8 in, Shank Length Tolerance +/-0.012 in, Rockwell Hardness C60, Single Shear Strength 39,900 lb, Product Type Dowel Pin, Shank Length 1 1/4 in, System of Measurement Inch, Nominal Diameter 5/8 in, Double Shear Strength 79,800 lb, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (U01200.100.0350)
- MIDWEST FASTENER 1/4"-20 x 2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 50PK (50590)
- FASTENMASTER Deck Screw, #9 x 2 in, Trim Head (FMCTXT-VT250SM)
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3" L, PK10 (2UJP8)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0175)
- ZORO SELECT Dowel Pin, 1/4 In Dia (Z1262)
- ZORO SELECT Dowel Pin, Harden Stl, M5x12mm, PK50 (DP5005012-050P1)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0300)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 5/16in.dia., PK5 (U51580.031.0250)
- ZORO SELECT Dowel Pin, SS, 5/64 Dx1/4 In L, PK25 (MS16555-609)
- MIDWEST FASTENER 3/16" x 1" Plain Steel Dowel Pins 1 12PK (76388)
- Zoro Select Dowel Pins