Shop All Dowel Pins
This Product is Discontinued
Zoro Select
Dowel Pin, Std, 5/16x2 1/2 L, PK25 (Discontinued)
Mfr # 2ME11
Zoro # G0333435
This Product is Discontinued
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2ME11
- Zoro # G0333435
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 2 1/2 in |
Overall Length | 2-1/2" |
Length Tolerance | +/-0.012 in |
Dia. | 0.3126 to 0.3128" |
Pin Dia. | 0.3126 to 0.3128 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Standard Dowel |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Type | Standard |
Finish | Plain |
Item | Dowel Pin |
Single Shear Strength (Lbs.) | 10,000 lb |
Material | Alloy Steel |
Double Shear Strength (Lbs.) | 20,000 lb |
Description
Dowel Pin, Material Alloy Steel, Finish Plain, Rockwell Hardness C60, System of Measurement Inch, Nominal Diameter 5/16 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.