Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, 5/16x1 1/4 L, PK50
Mfr # 2MB96
Zoro # G0478222
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2MB96
- Zoro # G0478222
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 1 1/4 in |
Dia. | 0.3126 to 0.3128" |
Length Tolerance | +/-0.012 in |
Pin Dia. | 0.3126 to 0.3128 in |
Overall Length | 1-1/4" |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 5/16 in |
Shank Length | 1 1/4 in |
Description
Dowel Pin,,0.3126in dia,1 1/4in L,PK50, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5/16 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C60, Single Shear Strength 10,000 lb, Product Type Dowel Pin, Shank Length 1 1/4 in, System of Measurement Inch, Nominal Diameter 5/16 in, End Type Chamfered/Radiused, Double Shear Strength 20,000 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Coupling Nut, 5/16"-18, Steel, Grade 5, Black Oxide, 7/8 in Lg, 9/16 in Hex Wd (41502)
- MIDWEST FASTENER #10-24 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33167)
- MIDWEST FASTENER Grade 8, 3/4"-10 Flange Bolt, Zinc Plated Steel, 2 in L, 10 PK (50364)
- ZORO SELECT Round Weld Nut, #10-32, Steel, 1/32 in Ht, 100 PK (1LAC5)
- ZORO SELECT Dowel Pin, SS, 5/16Dx1 1/4 In L, Pk25 (MS16555-654)
- ZORO SELECT Dowel Pin, 3/32 In, Pk50 (D16-375)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0014)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-625)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/16in.dia., PK5 (U51580.018.0150)
- ZORO SELECT 5/64X7/8 MS DOWEL PIN 400 S/S STAINLESS STEEL (MS16555-616)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/8x1 L, PK100 (37R100DPSO)
- Zoro Select Dowel Pins