Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, 3x/32x1/4 L, PK100
Mfr # 2MB10
Zoro # G3222834
product price: $7.99
/pk 100, $0.08/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2MB10
- Zoro # G3222834
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/32 in |
Fastener Length | 1/4 in |
Dia. | 0.0938 to 0.0940" |
Length Tolerance | +/-0.012 in |
Overall Length | 1/4" |
Pin Dia. | 0.0938 to 0.0940 in |
Pin Diameter | 3/32 in |
Shank Length | 1/4 in |
Shank Length Tolerance | +/-0.010 in |
Description
Dowel Pin,,0.0938in dia,1/4in L,PK100, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/32 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C60, Single Shear Strength 900 lb, Product Type Dowel Pin, Shank Length 1/4 in, System of Measurement Inch, Nominal Diameter 3/32 in, End Type Chamfered/Radiused, Double Shear Strength 1,800 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 1/4-20 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (648890-100)
- MIDWEST FASTENER 8mm-1.25 x 12mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62518)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (U38213.037.0300)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0275)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 6in.L (U39070.100.0600)
- ZORO SELECT 3/16X1 MS DOWEL PIN 400 S/S STAINLESS STEEL (MS16555-643)
- ZORO SELECT Dowel Pin, Std, Alloy Stl, 3/4x4 L (2ME78)
- ZORO SELECT Dowel Pin, Steel, 12x70mm, PK10 (M39090.120.0070)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39070.080.0018)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK50 (U39078.025.0100)
- ZORO SELECT Dowel Pin, Std, 3/16x3/8 L, PK100 (2MB56)
- Zoro Select Dowel Pins