Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, 3/8x2 1/2 L, PK25
Mfr # 2ME26
Zoro # G2793122
product price: $17.99
/pk 25, $0.72/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ME26
- Zoro # G2793122
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 2 1/2 in |
Overall Length | 2-1/2" |
Dia. | 0.3751 to 0.3753" |
Pin Dia. | 0.3751 to 0.3753 in |
Length Tolerance | +/-0.012 in |
Shank Length | 2 1/2 in |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 3/8 in |
Description
Dowel Pin,,0.3751in dia,2 1/2in L,PK25, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/8 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C60, Single Shear Strength 14,350 lb, Product Type Dowel Pin, Shank Length 2 1/2 in, System of Measurement Inch, Nominal Diameter 3/8 in, End Type Chamfered/Radiused, Double Shear Strength 28,700 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/2" L, PK100 (WWG-156-1500-SZ)
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb Drive #8-32 X 1/2in Solid Brass 100PK (9003476)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., .805 in L, Steel (BTI-ALS4T-616-312/B)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Grade 2, Plain Finish (17904)
- ZORO SELECT Dowel Pin, Steel 60 +/-2HRC, M5, PK100 (M39080.050.0010)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0016)
- ZORO SELECT 1/8X3/8 MS DOWEL PIN 400 S/S STAINLESS STEEL (MS16555-625)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK50 (U39080.025.0100)
- ZORO SELECT Pin, Stainless Steel A4, 8mm dia., PK5 (M55580.080.0070)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0060)
- ZORO SELECT Pin, Steel 60HRC, 2mm dia., PK25 (M39078.020.0016)
- Zoro Select Dowel Pins