Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, 3/8x1 1/2 L, PK25
Mfr # 2ME22
Zoro # G0610662
original price:
$12.73
22% off
new price: $9.89
/pk 25, $0.40/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ME22
- Zoro # G0610662
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 1 1/2 in |
Overall Length | 1-1/2" |
Length Tolerance | +/-0.012 in |
Dia. | 0.3751 to 0.3753" |
Pin Dia. | 0.3751 to 0.3753 in |
Pin Diameter | 3/8 in |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 1 1/2 in |
Description
Dowel Pin,,0.3751in dia,1 1/2in L,PK25, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/8 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C60, Single Shear Strength 14,350 lb, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 3/8 in, End Type Chamfered/Radiused, Double Shear Strength 28,700 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1/2 in Machine Screw, Black Oxide Steel, 12 PK (32116)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 50 PK (M04104.120.0050)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Black Oxide Finish, 10 PK (U37180.062.0001)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45670)
- ZORO SELECT Pin, Stainless Steel A4, 6mm dia., PK5 (M55580.060.0036)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x1 L, PK100 (U39080.012.0100)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK100 (U39070.012.0062)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/16x1 1/2 L, PK100 (31R150DPSO)
- ZORO SELECT Dowel Pin, Std, SS, M3x16mm L, PK50 (DP7X03016h8-050P1)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39078.012.0150)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0014)
- Zoro Select Dowel Pins