Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, 3/32x3/8 L, PK100
Mfr # U39080.009.0037
Zoro # G0257923
original price:
$14.99
24% off
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39080.009.0037
- Zoro # G0257923
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/32 in |
Fastener Length | 3/8 in |
Pin Dia. | 0.0938 to 0.0940 in |
Dia. | 0.0938 to 0.0940" |
Overall Length | 3/8" |
Length Tolerance | +/-0.012 in |
Pin Diameter | 3/32 in |
Shank Length | 3/8 in |
Shank Length Tolerance | +/-0.012 in |
Dimensional Standards | ASME B18.8.2 |
Description
Dowel Pin,,8/85in dia,0.375in L,PK100, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/32 in, Shank Length Tolerance +/-0.012 in, Thread Size Not Applicable, Rockwell Hardness C50, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 3/8 in, System of Measurement Inch, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Grip Length Not Applicable, Material Quality Standards Not Applicable, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #14, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02602)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.013.0075)
- BUILDRIGHT Wood Screw, #6, 1-5/8 in, Zinc Yellow Steel Flat Head Square Drive, 212 PK (07929)
- ZORO SELECT Self-Drilling Screw, #6-20 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 10000 PK (0606KPP188)
- ZORO SELECT Pin, Steel, 2.5mm dia., PK50 (M39070.025.0014)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0012)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK100 (U39078.012.0100)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 50mm L., PK50 (M39080.050.0050)
- ZORO SELECT Dowel Pin, Std, 1/4x1 3/4 L, PK50 (2MB84)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0016)
- ZORO SELECT Dowel Pin, 3/16 In, Pk10 (D19-1500)
- Zoro Select Dowel Pins