Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, 3/32x1 1/4 L, PK5
Mfr # 2MB20
Zoro # G3091584
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2MB20
- Zoro # G3091584
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/32 in |
Fastener Length | 1 1/4 in |
Overall Length | 1-1/4" |
Length Tolerance | +/-0.012 in |
Dia. | 0.0938 to 0.0940" |
Pin Dia. | 0.0938 to 0.0940 in |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 1 1/4 in |
Pin Diameter | 3/32 in |
Description
Dowel Pin,,0.0938in dia,1 1/4in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/32 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C60, Single Shear Strength 900 lb, Product Type Dowel Pin, Shank Length 1 1/4 in, System of Measurement Inch, Nominal Diameter 3/32 in, End Type Chamfered/Radiused, Double Shear Strength 1,800 lb, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Stainless Steel Body, 100 PK (U34180.025.0812)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 100 PK (U51060.025.0175)
- ZORO SELECT 3/8"-16 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 10 PK (U48210.037.0125)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (696386-PG)
- ZORO SELECT Dowel Pin, 1/4 In, Pk5 (D20-1750)
- ZORO SELECT Dowel Pin, Steel, 4x36mm, PK100 (M39080.040.0036)
- ZORO SELECT Dowel Pin, 1/4 In Dia (Z1266)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 20mm L., PK100 (M39080.050.0020)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0016)
- ZORO SELECT Pin, Steel 60HRC, 10mm dia., PK10 (M39078.100.0028)
- AMPG Dowel Pin Stock, 5/8X12, 18-8 SS (PIN12562SS)
- Zoro Select Dowel Pins