Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, 3/16x3/8 L, PK100
Mfr # 2MB56
Zoro # G0799477
product price: $9.75
/pk 100, $0.10/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2MB56
- Zoro # G0799477
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 3/8 in |
Dia. | 0.1876 to 0.1878" |
Length Tolerance | +/-0.012 in |
Overall Length | 3/8" |
Pin Dia. | 0.1876 to 0.1878 in |
Shank Length | 3/8 in |
Pin Diameter | 3/16 in |
Shank Length Tolerance | +/-0.010 in |
Description
Dowel Pin,,0.1876in dia,3/8in L,PK100, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/16 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C60, Single Shear Strength 3,600 lb, Product Type Dowel Pin, Shank Length 3/8 in, System of Measurement Inch, Nominal Diameter 3/16 in, End Type Chamfered/Radiused, Double Shear Strength 7,200 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (04069)
- ZORO SELECT Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 5 PK (M01000.180.0200)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 1-1/4 in L, Steel Body, 6 PK (932514)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Phosphate Steel Oval Head Phillips Drive, 15 PK (64074)
- ZORO SELECT Dowel Pin, 1/4 In Dia (Z1266)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 32mm L., PK100 (M39080.050.0032)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x1/2 L, PK100 (25R50DPSO)
- ZORO SELECT Dowel Pin, Steel, 2.5x40mm, PK100 (M39080.025.0040)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51580.050.0016)
- ZORO SELECT Dowel Pin, Steel, 16x60mm, PK10 (M39080.160.0060)
- ZORO SELECT Dowel Pin, Std, M3x12mm L, PK100 (M39080.030.0012)
- Zoro Select Dowel Pins