Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, 1/8x1 1/2 L, PK100
Mfr # 2MB36
Zoro # G2073434
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2MB36
- Zoro # G2073434
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 1 1/2 in |
Dia. | 0.1251 to 0.1253" |
Pin Dia. | 0.1251 to 0.1253 in |
Length Tolerance | +/-0.012 in |
Overall Length | 1-1/2" |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 1/8 in |
Shank Length | 1 1/2 in |
Description
Dowel Pin,,0.1251in dia,1 1/2in L,PK100, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/8 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C60, Single Shear Strength 1,600 lb, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 1/8 in, End Type Chamfered/Radiused, Double Shear Strength 3,200 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Heavy Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (03707)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/4 in Wd, 2 1/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0077)
- SPEECO Lift Arm Pin 7/8X7/8 (S07021900)
- KEN FORGING Rod End, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 1 15/16 in Thrd Lg, 1-15/16 in Overall Lg (3A.1-SSMACH)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK10 (M51580.010.0006)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39080.012.0150)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/16x1/2 L, PK100 (18R50DPSO)
- ZORO SELECT Dowel Pin, Steel 60 +/-2HRC, M4, PK100 (M39080.040.0012)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x2 L, PK10 (62R200DPSO)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0040)
- ZORO SELECT Dowel Pin, Steel, 8x30mm, PK25 (M39090.080.0030)
- Zoro Select Dowel Pins