Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, 1/4x2 1/2 L, PK50
Mfr # 2MB87
Zoro # G0828947
product price: $17.25
/pk 50, $0.35/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2MB87
- Zoro # G0828947
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 2 1/2 in |
Overall Length | 2-1/2" |
Dia. | 0.2501 to 0.2503" |
Length Tolerance | +/-0.012 in |
Pin Dia. | 0.2501 to 0.2503 in |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 1/4 in |
Shank Length | 2 1/2 in |
Description
Dowel Pin,,0.2501in dia,2 1/2in L,PK50, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/4 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C60, Single Shear Strength 6,400 lb, Product Type Dowel Pin, Shank Length 2 1/2 in, System of Measurement Inch, Nominal Diameter 1/4 in, End Type Chamfered/Radiused, Double Shear Strength 12,800 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER T-Nut, 3 Prongs, #8-32, Steel, Zinc Plated, 100 PK (03776)
- ZORO SELECT Do it Yourself Lanyard Assembly Kit, 25 ft, 3/64 in Pin Dia., Galvanized, Nylon Coated (WWG-DISP-LANYARD)
- TAMPER-PRUF SCREWS 3/8"-16 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 10 PK (21690)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Bright, Round Head, 21 Degrees, 2000 PK (GR301L)
- ZORO SELECT Dowel Pin, Steel 60 +/-2HRC, M4, PK100 (M39080.040.0012)
- ZORO SELECT Dowel Pin, 3/16 In, Pk10 (D19-1000)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/8inx2in, PK5 (U55580.037.0200)
- ZORO SELECT Dowel Pin, 3/32 In, Pk50 (D16-312)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0028)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0012)
- SUBURBAN BOLT AND SUPPLY M14 X 60 PULL DOWEL (A4550140060P)
- Zoro Select Dowel Pins