Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, 1/2x1 1/4 L, PK10
Mfr # 2ME41
Zoro # G0431137
product price: $5.69
/pk 10, $0.57/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ME41
- Zoro # G0431137
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/2 in |
Fastener Length | 1 1/4 in |
Pin Dia. | 0.5001 to 0.5003 in |
Dia. | 0.5001 to 0.5003" |
Overall Length | 1-1/4" |
Length Tolerance | +/-0.012 in |
Shank Length | 1 1/4 in |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 1/2 in |
Description
Dowel Pin,,0.5001in dia,1 1/4in L,PK10, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/2 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C60, Single Shear Strength 25,500 lb, Product Type Dowel Pin, Shank Length 1 1/4 in, System of Measurement Inch, Nominal Diameter 1/2 in, End Type Chamfered/Radiused, Double Shear Strength 51,000 lb, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Brad Nail, 2 in L, 18 ga, Coated, Brad Head, Straight (BT1350B-1M)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 5/8 in W, 5/8 in H (WWG700625062512)
- LOKSERT Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-109 PKG5)
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 50 PK (37C350KCS)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK50 (U39080.018.0100)
- ZORO SELECT Dowel Pin, 1/4 In, Pk10 (D20-1500)
- ZORO SELECT Dowel Pin, 1/8 In, Pk25 (D17-1250)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-375)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/8in.dia., PK5 (U51580.037.0300)
- ZORO SELECT Dowel Pin, Std, Alloy Stl, 1x2 3/4 L (2ME92)
- BRIGHTON-BEST Dowel Pin - 1/8 x 1/2" - Thru Hardened Alloy Steel - Pkg of 100 - Brighton-Best 241088 (241088)
- Zoro Select Dowel Pins