Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, 1/16x9/16 L, PK100
Mfr # 2MA91
Zoro # G1368735
product price: $8.75
/pk 100, $0.09/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2MA91
- Zoro # G1368735
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/16 in |
Fastener Length | 9/16 in |
Overall Length | 9/16" |
Length Tolerance | +/-0.012 in |
Dia. | 0.0626 to 0.0628" |
Pin Dia. | 0.0626 to 0.0628 in |
Shank Length Tolerance | +/-0.012 in |
Shank Length | 9/16 in |
Pin Diameter | 1/16 in |
Description
Dowel Pin,,0.0626in dia,9/16in L,PK100, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/16 in, Shank Length Tolerance +/-0.012 in, Rockwell Hardness C60, Single Shear Strength 400 lb, Product Type Dowel Pin, Shank Length 9/16 in, System of Measurement Inch, Nominal Diameter 1/16 in, Double Shear Strength 800 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in 316 Stainless Steel, Plain Finish, 200 PK (1087)
- ZORO SELECT Spherical Washer, Fits Bolt Size 1 in Steel, Black Oxide Finish, 1 PR (Z9474SET)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Beige, Nylon 8 PK (76457)
- G.L. HUYETT Clevis Pin 1-1/2 x 8, Plain (CLP-1500-8000)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0036)
- ZORO SELECT Dowel Pin, 5/32 In, Pk25 (D18-625)
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-1250)
- ZORO SELECT Dowel Pin, 3/32 In, Pk50 (D16-750)
- ZORO SELECT Pin, Steel 60HRC, 12mm dia. (M39078.120.0100)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 5in.L (U39070.100.0500)
- AMERICAN SOCKETS 1/8X1 1/4 DOWEL PIN BRIGHT FINISH PLAIN (0012520PDB)
- Zoro Select Dowel Pins