Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, 1/16x1/4 L, PK100
Mfr # U39080.006.0025
Zoro # G2874566
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39080.006.0025
- Zoro # G2874566
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/16 in |
Fastener Length | 1/4 in |
Pin Dia. | 0.0626 to 0.0628 in |
Overall Length | 1/4" |
Length Tolerance | +/-0.012 in |
Dia. | 0.0626 to 0.0628" |
Shank Length | 1/4 in |
Shank Length Tolerance | +/-0.012 in |
Pin Diameter | 1/16 in |
Description
Dowel Pin,,1/16in dia,0.25in L,PK100, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/16 in, Shank Length Tolerance +/-0.012 in, Rockwell Hardness C50, Single Shear Strength 400 lb, Product Type Dowel Pin, Shank Length 1/4 in, System of Measurement Inch, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Double Shear Strength 800 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE HH MFG 5/8X4 Hitch Pin (00223)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK (72288)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 130 mm L, 4 PK (73784)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-5/8 in Shaft Dia, 25 PK (U36000.162.0001)
- ZORO SELECT Dowel Pin, Std, M4x16mm L, PK100 (DP5004016-100P1)
- ZORO SELECT Pin, Stainless Steel A4, 8mm dia., PK5 (M55580.080.0050)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/2x1 3/4L, Pk5 (U39080.050.0175)
- ZORO SELECT Dowel Pin, SS, 3/8 Dx1 3/4 In L, Pk25 (MS16555-662)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0030)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0020)
- ZORO SELECT 1/8X3/8 MS DOWEL PIN 400 S/S STAINLESS STEEL (MS16555-625)
- Zoro Select Dowel Pins