Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, 1/16x1/2 L, PK100
Mfr # U39080.006.0050
Zoro # G3370324
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39080.006.0050
- Zoro # G3370324
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/16 in |
Fastener Length | 1/2 in |
Dia. | 0.0626 to 0.0628" |
Pin Dia. | 0.0626 to 0.0628 in |
Overall Length | 1/2" |
Length Tolerance | +/-0.012 in |
Shank Length Tolerance | +/-0.012 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length | 1/2 in |
Pin Diameter | 1/16 in |
Description
Dowel Pin,,1/16in dia,0.500in L,PK100, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/16 in, Shank Length Tolerance +/-0.012 in, Thread Size Not Applicable, Rockwell Hardness C50, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 1/2 in, System of Measurement Inch, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Grip Length Not Applicable, Material Quality Standards Not Applicable, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 50 PK (U04360.031.0225)
- PRIME-LINE Wood Screw, Flat Head, Square Drive #6 X 1in Zinc Plated Steel 50PK (9201701)
- ZORO SELECT Binding Screw, #10-24 Thd Sz, 316 Stainless Steel (Z1900)
- ZORO SELECT Dowel Pin, Harden Stl, M5x16mm, PK50 (DP5005016-050P1)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39070.030.0010)
- ZORO SELECT Dowel Pin, 5/16 In Dia (Z1204)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-437)
- ZORO SELECT Dowel Pin, SS, 1/4 D x7/8 In L, PK25 (MS16555-647)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK100 (U51580.012.0087)
- ZORO SELECT Dowel Pin, Steel, 20x50mm, PK5 (M39090.200.0050)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0018)
- Zoro Select Dowel Pins