Shop All Dowel Pins
Zoro Select
Dowel Pin, SS, M1.5x5mm L, PK100
Mfr # DP7X01505h8-100P1
Zoro # G3280207
product price: $7.79
/pk 100, $0.08/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade Low Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DP7X01505h8-100P1
- Zoro # G3280207
- Country of Origin Germany
- Category Dowel Pins
Dimensions
Nominal Diameter | 1.5 mm |
Fastener Length | 5 mm |
Pin Dia. | 0.986 to 1.000 mm |
Length Tolerance | +/-0.25 mm |
Overall Length | 5mm |
Dia. | 0.986 to 1.000mm |
Shank Length | 5 mm |
Shank Length Tolerance | +/-0.250 mm |
Pin Diameter | 1 mm |
Outside Diameter Tolerance | -0.014/-0.000 mm |
Dimensional Standards | ISO 2338B |
Description
Dowel Pin,SS,1mm dia,5mm L,PK100, Pin Type Slip Fit, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pin Diameter 1 mm, Shank Length Tolerance +/-0.250 mm, Outside Diameter Tolerance -0.014/-0.000 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Rated, Product Type Dowel Pin, Shank Length 5 mm, System of Measurement Metric, Nominal Diameter 1.5 mm, Standards ISO 2338B h8, Manufacturer Location Globally Sourced, Dimensional Standards ISO 2338B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in 18-8 Stainless Steel, Plain Finish (Z8960-188)
- ZORO SELECT Screw Anchor, 1-1/2" L, Plastic, 100 PK (U63270.000.0050)
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0175)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 24 mm Ht, 10 PK (M12348.240.0001)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39070.031.0175)
- ZORO SELECT Dowel Pin, SS, M1.5x6mm L, PK100 (DP7X01506h8-100P1)
- ZORO SELECT Pin, Stainless Steel A4, 2mm dia., PK10 (M55580.020.0008)
- ZORO SELECT Pin, Steel, 3mm dia., PK25 (M39070.030.0028)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0060)
- ZORO SELECT Dowel Pin, Std, 1/4x1 3/4 L, PK50 (2MB84)
- ZORO SELECT Dowel Pin, SS, 3/16Dx1 1/2 In L, Pk25 (MS16555-645)
- Zoro Select Dowel Pins