Shop All Dowel Pins
Zoro Select
Dowel Pin, SS, 5/32 D x 1 In L, PK25
Mfr # MS16555-638
Zoro # G1580257
original price:
$32.15
14% off
new price: $27.49
/pk 25, $1.10/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Mil Spec Oversized
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS16555-638
- Zoro # G1580257
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/32 in |
Fastener Length | 1 in |
Dia. | 0.1563 to 0.1565" |
Pin Dia. | 0.1563 to 0.1565 in |
Overall Length | 1" |
Length Tolerance | +/-0.010 in |
Pin Diameter | 5/32 in |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 1 in |
Description
Dowel Pin,SS,0.1563 in dia,1 in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 5/32 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 1 in, System of Measurement Inch, Nominal Diameter 5/32 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 2,800 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.025.0125)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.075.9999)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 5/8x4 3/4 L (U39665.062.0400)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07150.025.0100)
- ZORO SELECT Dowel Pin, 3/16 In, Pk25 (D19-500)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/4in.dia., PK5 (U51580.025.0175)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0020)
- ZORO SELECT Pin, Stainless Steel A4, 2mm dia., PK10 (M55580.020.0018)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x3 L, PK5 (U39080.075.0300)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/8in.dia., PK5 (U55580.037.0125)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-375)
- Zoro Select Dowel Pins