Shop All Dowel Pins
Zoro Select
Dowel Pin, SS, 5/16 D x 2 In L, PK25
Mfr # MS16555-657
Zoro # G1968382
product price: $40.19
/pk 25, $1.61/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Mil Spec Oversized
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS16555-657
- Zoro # G1968382
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 2 in |
Dia. | 0.3126 to 0.3128" |
Length Tolerance | +/-0.010 in |
Pin Dia. | 0.3126 to 0.3128 in |
Overall Length | 2" |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 2 in |
Pin Diameter | 5/16 in |
Description
Dowel Pin,SS,0.3126 in dia,2 in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 5/16 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 2 in, System of Measurement Inch, Nominal Diameter 5/16 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 11,000 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, #3, PK25 (WWG-TP074)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 5 PK (U01200.050.1000)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 in, Steel, Grade A, Plain Finish (U20200.037.1200)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 12 ft, Steel, Grade B7, Black Oxide Finish (U22170.050.9999)
- ZORO SELECT Dowel Pin, 416SS, 5 Diax12mm L, PK10 (MDP17-2)
- ZORO SELECT Dowel Pin, Steel, 2.5x40mm, PK100 (M39080.025.0040)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x2 1/4L, Pk5 (U39080.075.0225)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39080.031.0250)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0040)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK100 (U39070.012.0037)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 45mm L., PK50 (M39080.050.0045)
- Zoro Select Dowel Pins