Shop All Dowel Pins
Zoro Select
Dowel Pin, SS, 3/32 Dx7/16 In L, Pk25
Mfr # MS16555-619
Zoro # G0526933
product price: $9.25
/pk 25, $0.37/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Mil Spec Oversized
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS16555-619
- Zoro # G0526933
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/32 in |
Fastener Length | 7/16 in |
Overall Length | 7/16" |
Dia. | 0.0939 to 0.0941" |
Pin Dia. | 0.0939 to 0.0941 in |
Length Tolerance | +/-0.010 in |
Shank Length | 7/16 in |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 3/32 in |
Description
Dowel Pin,SS,0.0939in dia,7/16in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 3/32 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 7/16 in, System of Measurement Inch, Nominal Diameter 3/32 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 1,000 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/8"-16 Thrd Sz, 1 15/16 in Thrd Lg, 1-15/16 in Overall Lg (3A.1-B7MACH)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Steel, 5 PK (319-M4-PK5)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 10 PK (M07000.160.0200)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-1/4in, PK5 (U39150.031.0125)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK10 (M39078.060.0040)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39070.037.0125)
- ZORO SELECT Dowel Pin, Harden Stl, M5x12mm, PK50 (DP5005012-050P1)
- ZORO SELECT Dowel Pin, 416SS, 10 Diax40mm L, Pk10 (MDP20-7)
- ZORO SELECT Dowel Pin, Std, Nyl, 1/4x1/2 L, PK50 (4DAH1)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/2x2 1/2 L, PK20 (50R250DPSO)
- ZORO SELECT Dowel Pin, Steel, 10x24mm, PK25 (M39090.100.0024)
- Zoro Select Dowel Pins