Shop All Dowel Pins
Zoro Select
Dowel Pin, SS, 3/32 Dx3/4 In L, PK25
Mfr # MS16555-622
Zoro # G0294576
product price: $9.75
/pk 25, $0.39/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Mil Spec Oversized
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS16555-622
- Zoro # G0294576
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/32 in |
Fastener Length | 3/4 in |
Dia. | 0.0939 to 0.0941" |
Pin Dia. | 0.0939 to 0.0941 in |
Length Tolerance | +/-0.010 in |
Overall Length | 3/4" |
Pin Diameter | 3/32 in |
Shank Length | 3/4 in |
Shank Length Tolerance | +/-0.010 in |
Description
Dowel Pin,SS,0.0939in dia,0.75in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 3/32 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 3/32 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 1,000 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 2 in, Steel, Grade B7, Black Oxide Finish, 4 PK (STUDB70500200-004BX)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 5/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53570)
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.016.0062)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5 mm Steel, Zinc Plated Finish, 100 PK (06857)
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK10 (M39078.080.0028)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/8in.dia., PK100 (U55580.012.0100)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK25 (U39080.031.0100)
- ZORO SELECT Dowel Pin, Std, SS, M5x16mm L, PK25 (DP7X05016h8-025P1)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39080.025.0200)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/8x5/8 L, Pk50 (U39080.037.0062)
- SUBURBAN BOLT AND SUPPLY M5 X 40 DOWEL PIN (A4550050040)
- Zoro Select Dowel Pins