Shop All Dowel Pins
Zoro Select
Dowel Pin, SS, 3/32 D x 1 In L, PK25
Mfr # MS16555-624
Zoro # G2890535
product price: $11.19
/pk 25, $0.45/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Mil Spec Oversized
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS16555-624
- Zoro # G2890535
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/32 in |
Fastener Length | 1 in |
Length Tolerance | +/-0.010 in |
Pin Dia. | 0.0939 to 0.0941 in |
Dia. | 0.0939 to 0.0941" |
Overall Length | 1" |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 3/32 in |
Shank Length | 1 in |
Description
Dowel Pin,SS,0.0939 in dia,1 in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 3/32 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 1 in, System of Measurement Inch, Nominal Diameter 3/32 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 1,000 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50880)
- DISC-LOCK Heavy Hex with Washer Lock Nut, 5/8"-11, Steel, Grade 8, Zinc Plated, 50 PK (DLTCN-625)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 12 mm L, 4 mm W, 4 mm H, 50 PK (M39250.044.0012)
- AMERICAN SOCKETS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 50 PK (5048CSFL)
- ZORO SELECT Dowel Pin, Std, 1/16x3/8 L, PK100 (U39080.006.0037)
- ZORO SELECT Dowel Pin, SS, 1/16 Dx3/16 In L, Pk25 (MS16555-601)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51580.060.0020)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39080.012.0200)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/16in.dia., PK5 (U39080.043.0125)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/4in.dia., 4in.L (U51580.075.0400)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 28mm L., PK100 (M39080.050.0028)
- Zoro Select Dowel Pins