Shop All Dowel Pins
Zoro Select
Dowel Pin, SS, 3/16Dx1 1/4 In L, Pk25
Mfr # MS16555-644
Zoro # G2795466
product price: $19.19
/pk 25, $0.77/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Mil Spec Oversized
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS16555-644
- Zoro # G2795466
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 1 1/4 in |
Pin Dia. | 0.1876 to 0.1878 in |
Overall Length | 1-1/4" |
Dia. | 0.1876 to 0.1878" |
Length Tolerance | +/-0.010 in |
Shank Length | 1 1/4 in |
Pin Diameter | 3/16 in |
Shank Length Tolerance | +/-0.010 in |
Description
Dowel Pin,SS,0.1876in dia,1.25in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 3/16 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 1 1/4 in, System of Measurement Inch, Nominal Diameter 3/16 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 4,000 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN FASTENERS Drywall Screw, #6 x 1-5/8 in, Flat Head Phillips Drive (ABY66052M)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Drive #8 X 1in Zinc Plated Steel 50PK (9025210)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1 in L, 100 PK (MB381)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 30 PK (63986)
- ZORO SELECT Dowel Pin, Std, Alloy Stl, 3/4x5 L (2ME80)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK5 (M51580.050.0060)
- ZORO SELECT Dowel Pin, 5/8 In Dia (Z1238)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 14mm L., PK100 (M39080.080.0014)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39080.031.0150)
- ZORO SELECT Dowel Pin, Std, M3x24mm L, PK100 (M39080.030.0024)
- ZORO SELECT Dowel Pin, Std, M4x16mm L, PK100 (DP5004016-100P1)
- Zoro Select Dowel Pins