Shop All Dowel Pins
Zoro Select
Dowel Pin, SS, 3/16 D x 1 In L, PK25
Mfr # MS16555-643
Zoro # G0999415
product price: $16.95
/pk 25, $0.68/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Mil Spec Oversized
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS16555-643
- Zoro # G0999415
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 1 in |
Pin Dia. | 0.1876 to 0.1878 in |
Length Tolerance | +/-0.010 in |
Overall Length | 1" |
Dia. | 0.1876 to 0.1878" |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 1 in |
Pin Diameter | 3/16 in |
Description
Dowel Pin,SS,0.1876 in dia,1 in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 3/16 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 1 in, System of Measurement Inch, Nominal Diameter 3/16 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 4,000 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Washer Assortment, Steel, Zinc Finish, 232 PCS (WWG-DISP-FW232)
- ZORO SELECT Carriage Bolt, 5/8-11x2L, PK25 (217135G)
- ZORO SELECT Nail Drive Anchor, Steel 5 PK (U70651.062.0400)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 1/8 in Bore Dia. (WHM-212-S02)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/8x5/8 L, Pk50 (U39080.037.0062)
- ZORO SELECT Dowel Pin, Std, SS, M5x10mm L, PK25 (DP7X05010h8-025P1)
- ZORO SELECT Dowel Pin, Plain, 10mm Dia. x 36mm L., PK25 (M39080.100.0036)
- ZORO SELECT Dowel Pin, Std, SS, M4x12mm L, PK50 (DP7X04012h8-050P1)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK50 (U39078.025.0100)
- ZORO SELECT Dowel Pin, Plain, 10mm Dia. x 30mm L., PK50 (M39080.100.0030)
- ZORO SELECT Pin, Steel 60HRC, 10mm dia., PK5 (M39078.100.0036)
- Zoro Select Dowel Pins