Shop All Dowel Pins
Zoro Select
Dowel Pin, SS, 1/8 Dx1 1/2 In L, Pk25
Mfr # MS16555-633
Zoro # G0304437
product price: $14.99
/pk 25, $0.60/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Mil Spec Oversized
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS16555-633
- Zoro # G0304437
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 1 1/2 in |
Length Tolerance | +/-0.010 in |
Dia. | 0.1251 to 0.1253" |
Pin Dia. | 0.1251 to 0.1253 in |
Overall Length | 1-1/2" |
Shank Length | 1 1/2 in |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 1/8 in |
Description
Dowel Pin,SS,0.1251 in dia,1.5 in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 1/8 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 1/8 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 1,800 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Safety Pin .120"x 2-3/4" HD ZC (SFP-120-2750-H)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade DH, Black Oxide, 31/64 in Ht, 25 PK (U04026.050.0001)
- ZORO SELECT Dowel Pin, Steel 60 +/-2HRC, M5, PK100 (M39080.050.0010)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Brass Steel Pan Head Phillips Drive, 50 PK (64144)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39078.025.0200)
- ZORO SELECT Dowel Pin, Steel, 20x50mm, PK5 (M39090.200.0050)
- ZORO SELECT Dowel Pin, SS, M1.5x6mm L, PK100 (DP7X01506h8-100P1)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0032)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 5in.L (U39080.100.0500)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x3 L, PK5 (U39080.075.0300)
- NEWPORT FASTENERS 3/8 x 1 1/4" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK (SSPIN188DOW030012P)
- Zoro Select Dowel Pins