Shop All Dowel Pins
Zoro Select
Dowel Pin, SS, 1/8 D x3/8 In L, PK25
Mfr # MS16555-625
Zoro # G1201891
original price:
$13.99
22% off
new price: $10.85
/pk 25, $0.43/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Mil Spec Oversized
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS16555-625
- Zoro # G1201891
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 3/8 in |
Pin Dia. | 0.1251 to 0.1253 in |
Dia. | 0.1251 to 0.1253" |
Length Tolerance | +/-0.010 in |
Overall Length | 3/8" |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 3/8 in |
Pin Diameter | 1/8 in |
Description
Dowel Pin,SS,0.1251in dia,0.375in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 1/8 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 3/8 in, System of Measurement Inch, Nominal Diameter 1/8 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 1,800 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 3 PK (70483)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3 in L, Aluminum Plain, 1/2" Hex W (FC2337-1032-A)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/8 in Sq, 6 PK (32362)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51730.013.0001)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0014)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 5/16in.dia., PK5 (U51580.031.0125)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0080)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/4in.dia., 4in.L (U39080.075.0400)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0018)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0014)
- ZORO SELECT Pin, Stainless Steel A4, 1mm dia., PK10 (M55580.010.0005)
- Zoro Select Dowel Pins