Shop All Dowel Pins
Zoro Select
Dowel Pin, SS, 1/8 D x 1 In L, PK25
Mfr # MS16555-631
Zoro # G0933493
product price: $12.89
/pk 25, $0.52/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Mil Spec Oversized
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS16555-631
- Zoro # G0933493
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 1 in |
Overall Length | 1" |
Length Tolerance | +/-0.010 in |
Pin Dia. | 0.1251 to 0.1253 in |
Dia. | 0.1251 to 0.1253" |
Shank Length | 1 in |
Pin Diameter | 1/8 in |
Shank Length Tolerance | +/-0.010 in |
Description
Dowel Pin,SS,0.1251 in dia,1 in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 1/8 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 1 in, System of Measurement Inch, Nominal Diameter 1/8 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 1,800 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 5 PK (Z0487)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 10 PK (M55050.160.0040)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U01000.087.0500)
- ZORO SELECT Self-Drilling Screw, #12 x 1-1/2 in, Plain 410 Stainless Steel Hex Head Hex Drive, 50 PK (U31860.021.0150)
- ZORO SELECT Dowel Pin, Steel, 2x32mm, PK100 (M39080.020.0032)
- ZORO SELECT Dowel Pin, Steel, 2x5mm, PK100 (M39080.020.0005)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 32mm L., PK50 (M39080.060.0032)
- ZORO SELECT Dowel Pin, Steel, 4x6mm, PK100 (M39080.040.0006)
- ZORO SELECT Dowel Pin, Harden Stl, M5x12mm, PK50 (DP5005012-050P1)
- ZORO SELECT Dowel Pin, Plain, 12mm Dia. x 80mm L., PK10 (M39080.120.0080)
- ZORO SELECT 5/16X1 1/4 MS DOWEL PIN 400 S/S STAINLESS STEEL (MS16555-654)
- Zoro Select Dowel Pins