Shop All Dowel Pins
Zoro Select
Dowel Pin, SS, 1/4 D x3/4 In L, PK25
Mfr # MS16555-646
Zoro # G1705401
original price:
$28.25
5% off
new price: $26.79
/pk 25, $1.07/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Mil Spec Oversized
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS16555-646
- Zoro # G1705401
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 3/4 in |
Dia. | 0.2501 to 0.2503" |
Length Tolerance | +/-0.010 in |
Pin Dia. | 0.2501 to 0.2503 in |
Overall Length | 3/4" |
Pin Diameter | 1/4 in |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 3/4 in |
Description
Dowel Pin,SS,0.25 in dia,0.75 in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 1/4 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 1/4 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 7,200 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 10 PK (M04104.200.0070)
- FREEMAN Collated Flooring Nail, 1-1/2 in L, 18 ga, L-Head Head (FN18L150)
- ZORO SELECT 1/4"-20 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.025.0125)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37500.037.0001)
- ZORO SELECT Dowel Pin, 3/8 In Dia (Z1212)
- ZORO SELECT Pin, Stainless Steel A4, 5mm dia., PK10 (M55580.050.0008)
- ZORO SELECT Dowel Pin, 5/32 In, Pk25 (D18-750)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0050)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 5/16in.dia., PK25 (U55580.031.0100)
- ZORO SELECT Dowel Pin, Harden Stl, M5x10mm, PK50 (DP5005010-050P1)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0050)
- Zoro Select Dowel Pins