Shop All Dowel Pins
Zoro Select
Dowel Pin, SS, 1/4 D x 1 In L, PK25
Mfr # MS16555-648
Zoro # G2252792
product price: $28.29
/pk 25, $1.13/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Mil Spec Oversized
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS16555-648
- Zoro # G2252792
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 1 in |
Length Tolerance | +/-0.010 in |
Overall Length | 1" |
Dia. | 0.2501 to 0.2503" |
Pin Dia. | 0.2501 to 0.2503 in |
Pin Diameter | 1/4 in |
Shank Length | 1 in |
Shank Length Tolerance | +/-0.010 in |
Description
Dowel Pin,SS,0.25 in dia,1 in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 1/4 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 1 in, System of Measurement Inch, Nominal Diameter 1/4 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 7,200 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (N04104.100.0400)
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB99)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, M6-1.00, Plain 18-8 Stainless Steel (3520-6.00K)
- DISCO M6-1.00 x 10 mm Phillips Pan Machine Screw, Bright Zinc Plated (11434PK)
- ZORO SELECT Dowel Pin, 1/4 In, Pk10 (D20-500)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0030)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0012)
- ZORO SELECT Pin, Steel 60HRC, 12mm dia. (M39078.120.0080)
- ZORO SELECT Dowel Pin, SS, M5x8mm L, PK25 (DP7X05008h8-025P1)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 18mm L., PK100 (M39080.060.0018)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK5 (U51580.012.0200)
- Zoro Select Dowel Pins