Shop All High Speed Steel Chucking Reamers
Zoro Select
Dowel Pin Reamer, 0.4980 In., 6 Flute, HSS
Mfr # 375-0.498
Zoro # G6035574
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4980 in - 0.4980
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Dowel Pin
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 375-0.498
- Zoro # G6035574
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.4980 in - 0.4980 |
Flute Length | 2 in |
Shank Dia. | 31/64 in |
Size- Decimal | 0.4980" (0.4980) |
Dimension Type | Dowel Pin |
Shank Size | 0.4980" |
Size | 0.4980" |
Reamer Size | 31/64 in |
Overall Length | 6 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1-1/4 HP* Plunge Router (RP0900K)
- OSG Jobber Drill, Carbide, 5mm, 50mm L (87705)
- WESTWARD 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (4LXN6)
- PERFORMANCE TOOL 1/2 In Dr. Torque Angle Gauge, M205 (M205)
- ZORO SELECT Chucking Reamer, 15/32 In., 6 Flute, HSS (11V389)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V371)
- ZORO SELECT Dowel Pin Reamer, 0.3105 In., 6 Flute, HSS (13H702)
- ZORO SELECT Dowel Pin Reamer, 0.1855 In., 6 Flute, HSS (13H697)
- ZORO SELECT Chucking Reamer, 15mm, 6 Flute, HSS (13H742)
- ZORO SELECT Chucking Reamer, 0.8594 In., 8 Flute, HSS (433-0.8594)
- CLEVELAND Chucking Reamer, 5/32" Size, HSS, Spiral (C29493)
- Zoro Select High Speed Steel Chucking Reamers