Shop All High Speed Steel Chucking Reamers
Zoro Select
Dowel Pin Reamer, 0.4370 In., 6 Flute, HSS
Mfr # 13H707
Zoro # G3899165
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4370 in - 0.4370
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Dowel Pin
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H707
- Zoro # G3899165
- UPC # 190735388242
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.4370 in - 0.4370 |
Flute Length | 1 3/4 in |
Dimension Type | Dowel Pin |
Shank Size | 0.4370" |
Size | 0.4370" |
Size- Decimal | 0.4370" (0.4370) |
Shank Dia. | 27/64 in |
Reamer Size | 27/64 in |
Overall Length | 7 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set of (2) Replaces Bosch 1607014116 (S97)
- GEARWRENCH 5 Piece PITBULL Cushion Grip Pliers Set in Foam Storage Tray (GWMSPLR01)
- BESSEY Bearing Heater Accessory, Raising (BCRB)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 3/8-24 UNF (MS16142-3S)
- ZORO SELECT Chucking Reamer, 16, 6 Flute, HSS (13H650)
- ZORO SELECT Dowel Pin Reamer, 0.4980 In., 6 Flute, HSS (13H708)
- ZORO SELECT Chucking Reamer, 5/16 In., 6 Flute, HSS (11V379)
- ZORO SELECT Chucking Reamer, 4mm, 6 Flute, HSS (435-0.1575)
- ZORO SELECT Chucking Reamer, F, 6 Flute, HSS (11V446)
- ZORO SELECT Chucking Reamer, 2.0000 In., 12 Flute, HSS (433-2)
- ZORO SELECT Chucking Reamer, 10.5mm, 6 Flute, HSS (13H733)
- Zoro Select Reamers