Shop All High Speed Steel Chucking Reamers
Zoro Select
Dowel Pin Reamer, 0.4355 In., 6 Flute, HSS
Mfr # 13H706
Zoro # G4085855
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4355 in - 0.4355
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Dowel Pin
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H706
- Zoro # G4085855
- UPC # 190735388235
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.4355 in - 0.4355 |
Flute Length | 1 3/4 in |
Overall Length | 7 in |
Size- Decimal | 0.4355" (0.4355) |
Shank Size | 0.4355" |
Reamer Size | 27/64 in |
Shank Dia. | 27/64 in |
Dimension Type | Dowel Pin |
Size | 0.4355" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 6" Square Precision Level (8302-0003)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.75 In Cut (GT063-12)
- WESTWARD 2-piece Ball Peen Hammer Set, 12-24 oz., Hickory Handle (4YR62)
- BON TOOL Bon 11-279 Material Platform Scaffold (11-279)
- ZORO SELECT Chucking Reamer, 0.6406 In., 8 Flute, HSS (433-0.6406)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V318)
- ZORO SELECT Chucking Reamer, 16mm, 8 Flute, HSS (13H744)
- ZORO SELECT Chucking Reamer, 7mm, 6 Flute, HSS (13H726)
- ZORO SELECT Chucking Reamer, 24, 6 Flute, HSS (13H658)
- ZORO SELECT Chucking Reamer, 1-1/8 In., 8 Flute, HSS (13H778)
- DRILL AMERICA 3/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR3/32)
- Zoro Select High Speed Steel Chucking Reamers