Shop All High Speed Steel Chucking Reamers
Zoro Select
Dowel Pin Reamer, 0.3730 In., 6 Flute, HSS
Mfr # 375-0.373
Zoro # G5892817
original price:
$35.01
9% off
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 0.3730 in - 0.3730
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Dowel Pin
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 375-0.373
- Zoro # G5892817
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.3730 in - 0.3730 |
Flute Length | 1 3/4 in |
Size | 0.3730" |
Dimension Type | Dowel Pin |
Reamer Size | 23/64 in |
Overall Length | 5 in |
Shank Dia. | 23/64 in |
Size- Decimal | 0.3730" (0.3730) |
Shank Size | 0.3730" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Dowel Pin, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/16 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8884)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 2.00mm (C11362)
- UNIBOR 11/16in - 15/16in Weldon Shank step drill 5 DIAS. (19X11/16E5)
- DEWALT 7-1/4" Precision Trim Miter Saw Blades (DW7114PT)
- ZORO SELECT Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (13H696)
- ZORO SELECT Chucking Reamer, 0.1865 In., 6 Flute, HSS (435L-0.1865)
- ZORO SELECT Chucking Reamer, 1/4 In., 6 Flute, HSS (11V375)
- ZORO SELECT Chucking Reamer, 1.0010 In., 8 Flute, HSS (11V428)
- ZORO SELECT Chucking Reamer, 1mm, 4 Flute, HSS (13H710)
- ZORO SELECT Chucking Reamer, 12.5mm, 6 Flute, HSS (13H737)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (11V383)
- Zoro Select High Speed Steel Chucking Reamers