Shop All Cobalt Chucking Reamers
Zoro Select
Dowel Pin Reamer, 0.3120In, 6 Flute, Cobalt
Mfr # 1470-0.312
Zoro # G5885187
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3120 in - 0.3120
- Material - Machining Cobalt
- Shank Type - Machining Straight
- Measurement System Dowel Pin
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1470-0.312
- Zoro # G5885187
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size - Decimal | 0.3120 in - 0.3120 |
Flute Length | 1 1/2 in |
Size- Decimal | 0.3120" (0.3120) |
Overall Length | 6 in |
Shank Size | 0.2792" |
Dimension Type | Dowel Pin |
Size | 0.3120" |
Reamer Size | 19/64 in |
Shank Dia. | 17/64 in |
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Dowel Pin, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT Ratchet, 3/4" Drive, Steel, Chrome Tools (6435)
- ROTHENBERGER Pipe Threading Dies, NPT, 1 1/4 in (70921)
- DRILL AMERICA m45x1.5 3" OD HSS Round Adjustable Die Special (DWTSMR3-45X1.5)
- PRO-GRADE TOOLS Nylon Spring Clamp, 3" (59182)
- ZORO SELECT Chucking Reamer, #3, 6 Flute, Cobalt (1433-0.213)
- ZORO SELECT Chucking Reamer, 1.5mm, 4 Flute, Cobalt (1433-0.0591)
- ZORO SELECT Chucking Reamer, 0.2510 In, 6 Flute, Cobalt (1435-0.251)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Cobalt (1433-0.125)
- ZORO SELECT Chucking Reamer, #1, 6 Flute, Cobalt (1433-0.228)
- ZORO SELECT Chucking Reamer, 9mm, 6 Flute, Cobalt (1433-0.3543)
- ZORO SELECT Chucking Reamer, 0.2490 In, 6 Flute, Cobalt (1433-0.249)
- Zoro Select Cobalt Chucking Reamers