Shop All High Speed Steel Chucking Reamers
Zoro Select
Dowel Pin Reamer, 0.3120 In., 6 Flute, HSS
Mfr # 13H703
Zoro # G3958281
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3120 in - 0.3120
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Dowel Pin
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H703
- Zoro # G3958281
- UPC # 190735388204
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.3120 in - 0.3120 |
Flute Length | 1 1/2 in |
Dimension Type | Dowel Pin |
Shank Size | 0.3120" |
Overall Length | 6 in |
Size | 0.3120" |
Shank Dia. | 19/64 in |
Reamer Size | 19/64 in |
Size- Decimal | 0.3120" (0.3120) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANICS TIME SAVERS 1/4 Sae Peg Socket Holder - Red (PSH25S-RED)
- FREEMAN 18-Gauge 1-3/4" L-Cleat Flooring Nailer with Fiberglass Handle Flooring Mallet (G2F18GLCN)
- URREA 7/16" Satin finish 12-point combination wrench (1214A)
- CHICAGO PNEUMATIC Air Screwdriver, 8.9 to 66 in.-lb. (CP2611)
- ZORO SELECT Chucking Reamer, 4mm, 6 Flute, HSS (435-0.1575)
- ZORO SELECT Chucking Reamer, 0.2510 In., 6 Flute, HSS (435L-0.251)
- ZORO SELECT Chucking Reamer, 1-5/16 In., 10 Flute, HSS (11V359)
- ZORO SELECT Chucking Reamer, 19.5mm, 8 Flute, HSS (13H751)
- ZORO SELECT Chucking Reamer, K, 6 Flute, HSS (11V451)
- ZORO SELECT Chucking Reamer, 0.3740 In., 6 Flute, HSS (11V433)
- KODIAK CUTTING TOOLS .085 HSS Chucking Reamer Straight Flute Straight Shank (5473523)
- Zoro Select Reamers