Shop All High Speed Steel Chucking Reamers
Zoro Select
Dowel Pin Reamer, 0.3105 In., 6 Flute, HSS
Mfr # 13H702
Zoro # G4138084
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3105 in - 0.3105
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Dowel Pin
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H702
- Zoro # G4138084
- UPC # 190735388198
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.3105 in - 0.3105 |
Flute Length | 1 1/2 in |
Shank Dia. | 19/64 in |
Overall Length | 6 in |
Size | 0.3105" |
Size- Decimal | 0.3105" (0.3105) |
Shank Size | 0.3105" |
Dimension Type | Dowel Pin |
Reamer Size | 19/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA47)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T30 Tip, 5 33/64 in L (05003853001)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03103)
- FEIN Drilling And Holemaking, SAFETY COVER (69908120195)
- ZORO SELECT Chucking Reamer, 17mm, 8 Flute, HSS (13H746)
- ZORO SELECT Chucking Reamer, 6mm, 6 Flute, HSS (13H724)
- ZORO SELECT Chucking Reamer, #12, 6 Flute, HSS (435-0.189)
- ZORO SELECT Chucking Reamer, 7mm, 6 Flute, HSS (13H726)
- ZORO SELECT Chucking Reamer, X, 6 Flute, HSS (11V464)
- ZORO SELECT Chucking Reamer, 15/32 In., 6 Flute, HSS (11V336)
- KODIAK CUTTING TOOLS .626 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484809)
- Zoro Select Reamers