Shop All Cobalt Chucking Reamers
Zoro Select
Dowel Pin Reamer, 0.2480In, 6 Flute, Cobalt
Mfr # 1475-0.248
Zoro # G5921666
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 0.2480 in - 0.2480
- Material - Machining Cobalt
- Shank Type - Machining Straight
- Measurement System Dowel Pin
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1475-0.248
- Zoro # G5921666
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size - Decimal | 0.2480 in - 0.2480 |
Flute Length | 1 1/2 in |
Shank Dia. | 15/64 in |
Shank Size | 0.2405" |
Dimension Type | Dowel Pin |
Size | 0.2480" |
Reamer Size | 15/64 in |
Size- Decimal | 0.2480" (0.2480) |
Overall Length | 6 in |
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Dowel Pin, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Ratchet, Air, Super Duty, 1/2"Dr, 110 Ft lb. (KE-1131)
- OLFA OLFA® LBB-50B 18MM HD UltraSharp Snap-Off Black Blade (50 Pack) (9069)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 3/4" x 1" (HMS.3/4)
- INNOVATIVE COMPONENTS Four Prong Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel (GN5C----4P4--21)
- ZORO SELECT Chucking Reamer, X, 6 Flute, Cobalt (1435-0.397)
- ZORO SELECT Chucking Reamer, #19, 6 Flute, Cobalt (1433-0.166)
- ZORO SELECT Chucking Reamer, 10mm, 6 Flute, Cobalt (1433-0.3937)
- ZORO SELECT Chucking Reamer, 4mm, 6 Flute, Cobalt (1435-0.1575)
- ZORO SELECT Dowel Pin Reamer, 0.1247In, 4 Flute, Cobalt (1470-0.1247)
- ZORO SELECT Chucking Reamer, Q, 6 Flute, Cobalt (1435-0.332)
- ZORO SELECT Chucking Reamer, E, 6 Flute, Cobalt (1433-0.25)
- Zoro Select Reamers