Shop All High Speed Steel Chucking Reamers
Zoro Select
Dowel Pin Reamer, 0.2480 In., 6 Flute, HSS
Mfr # 13H699
Zoro # G4090493
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2480 in - 0.2480
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Dowel Pin
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H699
- Zoro # G4090493
- UPC # 190735388174
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.2480 in - 0.2480 |
Flute Length | 1 1/2 in |
Size- Decimal | 0.2480" (0.2480) |
Dimension Type | Dowel Pin |
Size | 0.2480" |
Shank Size | 0.2480" |
Reamer Size | 15/64 in |
Shank Dia. | 15/64 in |
Overall Length | 6 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 30mm Size (KTI-41830)
- CLEVELAND Screw Extractor 192 Cleveland #4 (Drill Size 1/4") (C53654)
- ENCORE PACKAGING Tool Balancer - 11-15 lbs | 5-7 kg (EP-3000-TB-4)
- HHIP 2-1/2" Grooved Jaw Drill Press Vise (3900-1731)
- ZORO SELECT Chucking Reamer, 0.5635 In., 6 Flute, HSS (11V423)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, HSS, Shank Dia.: 0.3149" (13H728)
- ZORO SELECT Chucking Reamer, H, 6 Flute, HSS (11V448)
- ZORO SELECT Chucking Reamer, O, 6 Flute, HSS (11V455)
- ZORO SELECT Dowel Pin Reamer, 0.3105 In., 6 Flute, HSS (375-0.3105)
- ZORO SELECT Chucking Reamer, 7/8 In., 8 Flute, HSS (11V350)
- DRILL AMERICA .1240 HSS Dowel Pin Reamer (DWRRDP.1240)
- Zoro Select Reamers