Shop All High Speed Steel Chucking Reamers
Zoro Select
Dowel Pin Reamer, 0.1870 In., 6 Flute, HSS
Mfr # 13H698
Zoro # G3975544
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1870 in - 0.1870
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Dowel Pin
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H698
- Zoro # G3975544
- UPC # 190735388167
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.1870 in - 0.1870 |
Flute Length | 1 1/8 in |
Reamer Size | 11/64 in |
Size | 0.1870" |
Size- Decimal | 0.1870" (0.1870) |
Dimension Type | Dowel Pin |
Shank Dia. | 11/64 in |
Shank Size | 0.1870" |
Overall Length | 4 1/2 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBCO Ss-29 Galvanized Folding Sawhorse Ts-11 (SS-29)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 3/16" (CDDS1N)
- WESTWARD 18 in L 2 1/2 in Cap. Cast Iron End Pipe Wrench (39CG50)
- ARTU TC Grit File, 6", Half-Round/Fine (02944)
- ZORO SELECT Chucking Reamer, 0.8760 In., 8 Flute, HSS (11V427)
- ZORO SELECT Chucking Reamer, 0.1240 In., 4 Flute, HSS (11V429)
- ZORO SELECT Chucking Reamer, 4mm, 6 Flute, HSS (435-0.1575)
- ZORO SELECT Chucking Reamer, 0.8740 In., 8 Flute, HSS (11V440)
- ZORO SELECT Chucking Reamer Sets, A-Z, 26pc (11V303)
- ZORO SELECT Chucking Reamer, 3.5mm, 4 Flute, HSS (435-0.1378)
- DRILL AMERICA .1255 HSS Straight Shank Chucking Reamer (DWRR.1255)
- Zoro Select High Speed Steel Chucking Reamers