Shop All Cobalt Chucking Reamers
Zoro Select
Dowel Pin Reamer, 0.1230In, 4 Flute, Cobalt
Mfr # 1475-0.123
Zoro # G6016464
original price:
$22.24
6% off
new price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1230 in - 0.1230
- Material - Machining Cobalt
- Shank Type - Machining Straight
- Measurement System Dowel Pin
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1475-0.123
- Zoro # G6016464
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size - Decimal | 0.1230 in - 0.1230 |
Flute Length | 1 7/8 in |
Overall Length | 3 1/2 in |
Reamer Size | 7/64 in |
Size | 0.1230" |
Size- Decimal | 0.1230" (0.1230) |
Dimension Type | Dowel Pin |
Shank Dia. | 7/64 in |
Shank Size | 0.1190" |
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Dowel Pin, 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 1 5/8 in L (1EZK3)
- TITAN Master Bit Set, 148 pcs. (16148)
- NORTON CO INDIA KNIFE BLADE MEDIUM STONE (NR86775)
- KRAFT TOOL Elite Series Square End T, 16"x3-1/8 (CFE064K)
- ZORO SELECT Chucking Reamer, #22, 6 Flute, Cobalt (1433-0.157)
- ZORO SELECT Chucking Reamer, 0.3740 In, 6 Flute, Cobalt (1433-0.374)
- ZORO SELECT Chucking Reamer, 17/64 In, 6 Flute, Cobalt (1435-0.2656)
- ZORO SELECT Chucking Reamer, #27, 4 Flute, Cobalt (1435-0.144)
- ZORO SELECT Chucking Reamer, E, 6 Flute, Cobalt (1433-0.25)
- ZORO SELECT Chucking Reamer, 7/32 In., 6 Flute, Cobalt (1435-0.2188)
- ZORO SELECT Chucking Reamer, #19, 6 Flute, Cobalt (1433-0.166)
- Zoro Select Reamers