Shop All High Speed Steel Chucking Reamers
Zoro Select
Dowel Pin Reamer, 0.1230 In., 4 Flute, HSS
Mfr # 13H695
Zoro # G3960747
original price:
$7.75
64% off
new price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.1230 in - 0.1230
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Dowel Pin
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H695
- Zoro # G3960747
- UPC # 190735388136
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.1230 in - 0.1230 |
Flute Length | 7/8 in |
Reamer Size | 7/64 in |
Size- Decimal | 0.1230" (0.1230) |
Overall Length | 3 1/2 in |
Size | 0.1230" |
Shank Dia. | 7/64 in |
Dimension Type | Dowel Pin |
Shank Size | 0.1230" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .125" (51-2028)
- WILLIAMS Williams Box Wrench Set, 7 pcs., SAE (WS-7707)
- KODIAK CUTTING TOOLS .245 HSS Chucking Reamer Straight Flute Straight Shank (5476449)
- KLEIN TOOLS Wire Rope Cutter (63035SC)
- ZORO SELECT Chucking Reamer, 27/32 In., 8 Flute, HSS (11V349)
- ZORO SELECT Chucking Reamer, 7/8 In., 8 Flute, HSS (13H774)
- ZORO SELECT Chucking Reamer, 25, 6 Flute, HSS (13H659)
- ZORO SELECT Chucking Reamer, 1/4 In., 6 Flute, HSS (11V375)
- ZORO SELECT Chucking Reamer, 1-1/8 In., 8 Flute, HSS (13H778)
- ZORO SELECT Chucking Reamer, 0.2510 In., 6 Flute, HSS (435L-0.251)
- KODIAK CUTTING TOOLS .424 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480035)
- Zoro Select High Speed Steel Chucking Reamers