Shop All Dowel Pins
Zoro Select
Dowel Pin, Plain, 8mm Dia. x 50mm L., PK25
Mfr # M39080.080.0050
Zoro # G1724760
product price: $10.85
/pk 25, $0.43/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C58 to C62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.080.0050
- Zoro # G1724760
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 8 mm |
Fastener Length | 50 mm |
Length Tolerance | +/-0.31 mm |
Pin Dia. | 8.0 mm |
Shank Length Tolerance | +/-0.310 mm |
Shank Length | 50 mm |
Pin Diameter | 8 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C58 to C62 |
Item | Dowel Pin,Steel,8mm dia,50mm L,PK25 |
Material | Steel |
Finish | Plain |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Material Grade/Class | Ungraded |
Description
Dowel Pin,Steel,8mm dia,50mm L,PK25, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 8 mm, Shank Length Tolerance +/-0.310 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 50 mm, System of Measurement Metric, Nominal Diameter 8 mm, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 25 PK (U08210.037.0225)
- ZORO SELECT 5/16"-18 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51122.031.0200)
- ZORO SELECT Carriage Bolt, 5/8-11, 4 in., PK10 (U08305.062.0400)
- ZORO SELECT Push Nut, Bolt Retention, Stl, 3/8 In, PK100 (4HFV4)
- ZORO SELECT Dowel Pin, Steel, 12x24mm, PK25 (M39080.120.0024)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/16in.dia., PK100 (U39070.006.0018)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/16in.dia., PK5 (U51580.018.0150)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-250)
- ZORO SELECT Dowel Pin, Plain, 2mm Dia. x 24mm L., PK100 (M39080.020.0024)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/8in.dia., PK5 (U39070.062.0125)
- HOLO-KROME DOWEL PIN 1/4X3/4 LUSTRE FINISH, PK100 (01044)
- Zoro Select Dowel Pins