Shop All Dowel Pins
Zoro Select
Dowel Pin, Plain, 8mm Dia. x 24mm L., PK50
Mfr # M39080.080.0024
Zoro # G7596261
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C58 to C62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39080.080.0024
- Zoro # G7596261
- UPC # 190735977750
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 8 mm |
Fastener Length | 24 mm |
Pin Dia. | 8.0 mm |
Length Tolerance | +/-0.26 mm |
Overall Length | 24mm |
Dia. | 8mm |
Pin Diameter | 8 mm |
Shank Length | 24 mm |
Shank Length Tolerance | +/-0.260 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C58 to C62 |
Item | Dowel Pin,Steel,8mm dia,24mm L,PK50 |
Type | Dowel |
Finish | Plain |
Meets | DIN 6325 |
Material | Steel |
Pin Type | Press Fit |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Description
Dowel Pin,Steel,8mm dia,24mm L,PK50, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 8 mm, Shank Length Tolerance +/-0.260 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 24 mm, System of Measurement Metric, Nominal Diameter 8 mm, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-16 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (371245G)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 10 PK (U04210.075.0400)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39070.080.0024)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (U51122.025.0125)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK10 (M51580.015.0008)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 16mm L., PK100 (M39080.080.0016)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/8in.dia., 4in.L (U39080.087.0400)
- ZORO SELECT Pin, Steel 60HRC, 4mm dia., PK25 (M39078.040.0018)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0036)
- ZORO SELECT Dowel Pin, Harden Stl, M3x22mm, PK50 (DP5003022-050P1)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/2x2 1/2 L, PK20 (50R250DPSO)
- Zoro Select Dowel Pins