Shop All Dowel Pins
Zoro Select
Dowel Pin, Plain, 8mm Dia. x 20mm L., PK100
Mfr # M39080.080.0020
Zoro # G7596325
product price: $19.25
/pk 100, $0.19/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C58 to C62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.080.0020
- Zoro # G7596325
- UPC # 190735977743
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 8 mm |
Fastener Length | 20 mm |
Overall Length | 20mm |
Dia. | 8mm |
Length Tolerance | +/-0.26 mm |
Pin Dia. | 8.0 mm |
Shank Length | 20 mm |
Pin Diameter | 8 mm |
Shank Length Tolerance | +/-0.260 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C58 to C62 |
Material | Steel |
Type | Dowel |
Meets | DIN 6325 |
Item | Dowel Pin,Steel,8mm dia,20mm L,PK100 |
Finish | Plain |
Material Grade/Class | Ungraded |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Description
Dowel Pin,Steel,8mm dia,20mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 8 mm, Shank Length Tolerance +/-0.260 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 20 mm, System of Measurement Metric, Nominal Diameter 8 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0075)
- PRIME-LINE Hex Lag Screw 3/8in X 3-1/2in Grade 18-8 Stainless Steel 10PK (9056342)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-3/8HDK)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 2-56, Plain Finish, 25 PK (36258)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x2 L, PK10 (62R200DPSO)
- ZORO SELECT Dowel Pin, Std, SS, M5x10mm L, PK25 (DP7X05010h8-025P1)
- ZORO SELECT Dowel Pin, 3/32 In, Pk50 (D16-375)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-250)
- ZORO SELECT Dowel Pin, Steel, 20x40mm, PK10 (M39080.200.0040)
- ZORO SELECT Pin, Stainless Steel A4, 6mm dia., PK5 (M55580.060.0060)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0028)
- Zoro Select Dowel Pins