Shop All Dowel Pins
Zoro Select
Dowel Pin, Plain, 8mm Dia. x 14mm L., PK100
Mfr # M39080.080.0014
Zoro # G9680925
product price: $37.75
/pk 100, $0.38/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C58 to C62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.080.0014
- Zoro # G9680925
- UPC # 190735978603
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 8 mm |
Fastener Length | 14 mm |
Length Tolerance | +/-0.215 mm |
Pin Dia. | 8.0 mm |
Pin Diameter | 14 mm |
Shank Length | 50 mm |
Shank Length Tolerance | +/-0.215 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C58 to C62 |
Item | Dowel Pin,Steel,14mm dia,50mm L,PK100 |
Material | Steel |
Finish | Plain |
Product Type | Dowel Pin |
Material Grade/Class | Ungraded |
Pin Type | Press Fit |
Description
Dowel Pin,Steel,14mm dia,50mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 14 mm, Shank Length Tolerance +/-0.215 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 50 mm, System of Measurement Metric, Nominal Diameter 8 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02957)
- ZORO SELECT Oversized Key Stock, 305 mm L, 12 mm W, 20 mm H, Carbon Steel (WWG362012305)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 1-1/2, PK5 (U39000.409.0150)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x5/16, PK50 (U51260.037.0031)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0008)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0024)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39070.050.0350)
- ZORO SELECT Dowel Pin, Std, 3/32x3/8 L, PK100 (U39080.009.0037)
- ZORO SELECT Dowel Pin, Std, M4x16mm L, PK100 (DP5004016-100P1)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/4in.dia, 3-1/2inL (U39070.075.0350)
- ZORO SELECT Dowel Pin, Std, Nyl, 3/32x1/2 L, PK50 (4DAK5)
- Zoro Select Dowel Pins