Shop All Dowel Pins
Zoro Select
Dowel Pin, Plain, 6mm Dia. x 60mm L., PK50
Mfr # M39080.060.0060
Zoro # G7596447
original price:
$15.05
22% off
new price: $11.59
/pk 50, $0.23/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C58 to C62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.060.0060
- Zoro # G7596447
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 6 mm |
Fastener Length | 60 mm |
Overall Length | 60mm |
Pin Dia. | 6.0 mm |
Dia. | 6mm |
Length Tolerance | +/-0.37 mm |
Pin Diameter | 6 mm |
Shank Length | 50 mm |
Shank Length Tolerance | +/-0.370 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C58 to C62 |
Meets | DIN 6325 |
Item | Dowel Pin,Steel,6mm dia,50mm L,PK50 |
Type | Dowel |
Material | Steel |
Finish | Plain |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Description
Dowel Pin,Steel,6mm dia,50mm L,PK50, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 6 mm, Shank Length Tolerance +/-0.370 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 50 mm, System of Measurement Metric, Nominal Diameter 6 mm, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT 5/16"-18 Socket Head Cap Screw, Plain 2-3/4 in Length (UST235947)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-7/16 in Shaft Dia, 10 PK (SH-243ST ZD)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 5 PK (N04104.062.0375)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (U04104.056.0200)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 50mm L., PK50 (M39080.060.0050)
- ZORO SELECT Dowel Pin, 1/2 In Dia, Overall Length: 2" (Z1226)
- ZORO SELECT Dowel Pin, Steel, 20x40mm, PK10 (M39080.200.0040)
- ZORO SELECT Dowel Pin, Plain, 1.5mm Dia. x 6mmL., PK100 (M39080.015.0006)
- ZORO SELECT Dowel Pin, Std, SS, M3x20mm L, PK50 (DP7X03020h8-050P1)
- ZORO SELECT Dowel Pin, Std, Alloy Stl, 1x2 3/4 L (2ME92)
- ZORO SELECT Dowel Pin, 5/16 In, Pk10 (D21-625)
- Zoro Select Dowel Pins