Shop All Dowel Pins
Zoro Select
Dowel Pin, Plain, 5mm Dia. x 60mm L., PK50
Mfr # M39080.050.0060
Zoro # G1723001
product price: $19.35
/pk 50, $0.39/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C58 to C62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.050.0060
- Zoro # G1723001
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5 mm |
Fastener Length | 60 mm |
Pin Dia. | 5.0 mm |
Length Tolerance | +/-0.37 mm |
Shank Length | 50 mm |
Pin Diameter | 5 mm |
Shank Length Tolerance | +/-0.370 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C58 to C62 |
Item | Dowel Pin,Steel,5mm dia,50mm L,PK50 |
Material | Steel |
Finish | Plain |
Product Type | Dowel Pin |
Material Grade/Class | Ungraded |
Pin Type | Press Fit |
Description
Dowel Pin,Steel,5mm dia,50mm L,PK50, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5 mm, Shank Length Tolerance +/-0.370 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 50 mm, System of Measurement Metric, Nominal Diameter 5 mm, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 4 in Shank, 1-3/16 in ID, Steel, Plain (K2025-4)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 1000 PK (37WSAE188)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (N04360.075.0700)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0465-188)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/2in.dia., PK10 (U51580.050.0100)
- ZORO SELECT Dowel Pin, Plain, 10mm Dia. x 50mm L., PK25 (M39080.100.0050)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x3/8L, Pk100 (U39080.012.0037)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0020)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x3/8L, Pk100 (2MB73)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39080.012.0150)
- NEWPORT FASTENERS 1/2" x 1 1/2" Dowel Pins/Alloy Steel/Plain , 20PK (617942)
- Zoro Select Dowel Pins