Shop All Dowel Pins
Zoro Select
Dowel Pin, Plain, 5mm Dia. x 45mm L., PK50
Mfr # M39080.050.0045
Zoro # G7596526
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C58 to C62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39080.050.0045
- Zoro # G7596526
- UPC # 190735978047
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5 mm |
Fastener Length | 45 mm |
Pin Dia. | 5.0 mm |
Length Tolerance | +/-0.31 mm |
Overall Length | 45mm |
Dia. | 5mm |
Shank Length Tolerance | +/-0.310 mm |
Shank Length | 45 mm |
Pin Diameter | 5 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C58 to C62 |
Item | Dowel Pin,Steel,5mm dia,45mm L,PK50 |
Meets | DIN 6325 |
Material | Steel |
Type | Dowel |
Finish | Plain |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Material Grade/Class | Ungraded |
Description
Dowel Pin,Steel,5mm dia,45mm L,PK50, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5 mm, Shank Length Tolerance +/-0.310 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 45 mm, System of Measurement Metric, Nominal Diameter 5 mm, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 1/2 in L, Flat Head, Alloy Steel, Plain, 140 PK (4RWE8)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 25 PK (M04110.140.0100)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (5502500250-36)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x5 L, Pk10 (U08320.050.0500)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39080.025.0250)
- ZORO SELECT Dowel Pin, Harden Stl, M5x12mm, PK50 (DP5005012-050P1)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 5/16in.dia., PK25 (U51580.031.0087)
- ZORO SELECT Dowel Pin, Plain, 12mm Dia. x 90mm L., PK10 (M39080.120.0090)
- ZORO SELECT Dowel Pin, 5/32 In, Pk25 (D18-500)
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK25 (M39078.080.0016)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39070.030.0010)
- Zoro Select Dowel Pins