Shop All Dowel Pins
Zoro Select
Dowel Pin, Plain, 5mm Dia. x 40mm L., PK100
Mfr # M39080.050.0040
Zoro # G7596587
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C58 to C62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39080.050.0040
- Zoro # G7596587
- UPC # 190735977934
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5 mm |
Fastener Length | 40 mm |
Length Tolerance | +/-0.31 mm |
Pin Dia. | 5.0 mm |
Overall Length | 40mm |
Dia. | 5mm |
Shank Length | 40 mm |
Shank Length Tolerance | +/-0.310 mm |
Pin Diameter | 5 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C58 to C62 |
Material | Steel |
Finish | Plain |
Meets | DIN 6325 |
Item | Dowel Pin,Steel,5mm dia,40mm L,PK100 |
Type | Dowel |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Material Grade/Class | Ungraded |
Description
Dowel Pin,Steel,5mm dia,40mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5 mm, Shank Length Tolerance +/-0.310 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 40 mm, System of Measurement Metric, Nominal Diameter 5 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Plain Steel, 6 in L, 5 PK (U08200.050.0600)
- ZORO SELECT Fully Threaded Rod, M14-2mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.140.1000)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 25 PK (U07000.043.0125)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain Brass Flat Head Phillips Drive, 36 PK (62825)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39078.025.0150)
- ZORO SELECT Dowel Pin, 3/16 In, Pk25 (D19-750)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK100 (U51580.012.0087)
- ZORO SELECT Dowel Pin, 1/4 In, Pk5 (D20-1750)
- ZORO SELECT Dowel Pin, 1/4 In, Pk5 (D20-2000)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/4in.dia., 4in.L (U39080.075.0400)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK50 (U39078.031.0075)
- Zoro Select Dowel Pins